Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525042
Zoro # G5499887
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining H-Coated
- Manufacturer Grade M48
- For Drill Type Spade Drill
- Secondary Material Application Aluminum, Copper, Stainless Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525042
- Zoro # G5499887
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 0 |
Insert Size | SV525 |
Hole Dia. | 21/32 in |
Width | 0.656 in |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Finish - Machining | H-Coated |
Manufacturer Grade | M48 |
For Drill Type | Spade Drill |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Cutting Direction | Right Hand |
Thickness | 0.125 in |
Secondary Material Application ISO Code | M, N |
Included Angle | 132 Degrees |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Coating Process | PVD |
Number of Cutting Edges | 2 |
Material - Machining | High Speed Steel |
ANSI Code | SV525042 |
Primary Material Application ISO Code | K, P |
Shape | Spade |
Insert Style | SV |
Rake | Positive |
Measurement System | Fractional Inch |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 0, 0.125 in, Measurement System Fractional Inch, ANSI Code SV525042
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- DIABLO METAL HS CUTOFF DISC 12"" (DBD120125A01F)
- BIG HORN Marking Gauge 9-Inch with Knurled Brass Adjusting Screw (19256)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- Yg-1 Tool Co Solid Spade Drill Bits