Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV525 H-Coated Premium Cobalt SV
Mfr # SV525040
Zoro # G5497960
$38.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Size 0
- Rake Positive
- Material - Machining High Speed Steel
- Width 0.625 in
- Finish - Machining H-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV525040
- Zoro # G5497960
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 0 |
Width | 0.625 in |
Hole Dia. | 5/8 in |
Insert Size | SV525 |
Details
Item | Point SV525 H-Coated Premium Cobalt SV Point |
Rake | Positive |
Material - Machining | High Speed Steel |
Finish - Machining | H-Coated |
For Drill Type | Spade Drill |
Primary Material Application ISO Code | K, P |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Insert Style | SV |
Thickness | 0.125 in |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
ANSI Code | SV525040 |
Cutting Direction | Right Hand |
Coating Process | PVD |
Shape | Spade |
Number of Cutting Edges | 2 |
Secondary Material Application ISO Code | M, N |
Manufacturer Grade | M48 |
Included Angle | 132 Degrees |
Measurement System | Fractional Inch |
Description
Point SV525 H-Coated Premium Cobalt SV Point, High Speed Steel, PVD, 0, 0.125 in, Measurement System Fractional Inch, ANSI Code SV525040
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M06X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2061X60)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 57/64 (C17055)
- IRWIN Nutsetter, 7/16", Steel (IWAF243716)
- STANLEY 40 ft. Tape Measure (33-740L)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- CHICAGO-LATROBE 118° Solid Carbide Spade Drill Chicago-Latrobe 780 Bright Carbide RHC 3/8 (78492)
- Yg-1 Tool Co Drill Bits