Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520424
Zoro # G5499607
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Material Application ISO Code K, P
- Finish - Machining Hardslick
- Seat Size 8
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- For Drill Type Spade Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520424
- Zoro # G5499607
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 8 |
Width | 0.437 in |
Insert Size | SV520 |
Hole Dia. | 4 3/8 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Primary Material Application ISO Code | K, P |
Finish - Machining | Hardslick |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
For Drill Type | Spade Drill |
Material - Machining | High Speed Steel |
Shape | Spade |
Manufacturer Grade | M48 |
Insert Style | SV |
Secondary Material Application ISO Code | M, N |
Cutting Direction | Right Hand |
ANSI Code | SV520424 |
Included Angle | 132 Degrees |
Thickness | 4.375 in |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Number of Cutting Edges | 2 |
Coating Process | PVD |
Rake | Positive |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 8, 4.375 in, Measurement System Fractional Inch, ANSI Code SV520424
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU SDS Plus Drill Bit 9/16" x 12"L (01270)
- WESTWARD Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L (22PN82)
- PARAGON DIAMOND TOOLS SDS Chuck to 5/8-11 Male Adapter (AD-SDS-58-11)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 21/64 (47721)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- IRWIN Spade Bit, 1 In (88816)
- Yg-1 Tool Co Drill Bits