Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520420
Zoro # G5499878
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Style SV
- Thickness 4.312 in
- Manufacturer Grade M48
- ANSI Code SV520420
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520420
- Zoro # G5499878
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 4 5/16 in |
Insert Size | SV520 |
Seat Size | 8 |
Width | 0.437 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Insert Style | SV |
Thickness | 4.312 in |
Manufacturer Grade | M48 |
ANSI Code | SV520420 |
Rake | Positive |
Included Angle | 132 Degrees |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Coating Process | PVD |
Finish - Machining | Hardslick |
Shape | Spade |
Secondary Material Application ISO Code | M, N |
For Drill Type | Spade Drill |
Number of Cutting Edges | 2 |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 8, 4.312 in, Measurement System Fractional Inch, ANSI Code SV520420
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 (C21121)
- GREENFIELD THREADING Tap Set, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (174544)
- ZORO SELECT Vibration Isolator, 165 Lb Max, M10 x 1.50 (2NPF6)
- ARTU SDS Plus Drill Bit 3/8" x 6.000"L (01238)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- DIABLO Demo Demon 5/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4020)
- Yg-1 Tool Co Drill Bits