Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520401
Zoro # G5496542
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 2
- Cutting Direction Right Hand
- For Drill Type Spade Drill
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Width 0.437 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520401
- Zoro # G5496542
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 0.437 in |
Hole Dia. | 4 1/64 in |
Seat Size | 8 |
Insert Size | SV520 |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Number of Cutting Edges | 2 |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Insert Style | SV |
Thickness | 4.015 in |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, P |
ANSI Code | SV520401 |
Shape | Spade |
Coating Process | PVD |
Finish - Machining | Hardslick |
Manufacturer Grade | M48 |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Included Angle | 132 Degrees |
Secondary Material Application ISO Code | M, N |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 8, 4.015 in, Measurement System Fractional Inch, ANSI Code SV520401
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 24 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0539)
- DEADON Hammer, Milled Face, 21 oz., 16" Handle (DO21)
- WESTWARD 15/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD8)
- MAG-MATE Floor Sweeper, 12in, Ceramic (FS1200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- X1 TOOLS 5/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 2 Bits by X1 Tools (X1E-CON-BIT-SPA-2063x2)
- Yg-1 Tool Co Solid Spade Drill Bits