Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520322
Zoro # G5497531
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Grade M48
- Seat Size 6
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Cutting Direction Right Hand
- Hole Dia. 3 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520322
- Zoro # G5497531
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 6 |
Hole Dia. | 3 11/32 in |
Insert Size | SV520 |
Width | 0.437 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Manufacturer Grade | M48 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Cutting Direction | Right Hand |
ANSI Code | SV520322 |
Material - Machining | High Speed Steel |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Insert Style | SV |
Rake | Positive |
For Drill Type | Spade Drill |
Shape | Spade |
Secondary Material Application ISO Code | M, N |
Coating Process | PVD |
Included Angle | 132 Degrees |
Number of Cutting Edges | 2 |
Finish - Machining | Hardslick |
Primary Material Application ISO Code | K, P |
Thickness | 3.343 in |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 6, 3.343 in, Measurement System Fractional Inch, ANSI Code SV520322
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- AMPCO SAFETY TOOLS Round Pin Punch, 1/4 x 6, Nonsparking (P-51)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- DEWALT 11/16" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5808)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120360)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP3020)
- Yg-1 Tool Co Solid Spade Drill Bits