Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520318
Zoro # G5498767
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size SV520
- Material - Machining High Speed Steel
- Number of Cutting Edges 2
- Included Angle 132 Degrees
- Hole Dia. 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520318
- Zoro # G5498767
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV520 |
Hole Dia. | 3 9/32 in |
Seat Size | 6 |
Width | 0.437 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Material - Machining | High Speed Steel |
Number of Cutting Edges | 2 |
Included Angle | 132 Degrees |
Shape | Spade |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Cutting Direction | Right Hand |
Rake | Positive |
Coating Process | PVD |
Manufacturer Grade | M48 |
Thickness | 3.281 in |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
For Drill Type | Spade Drill |
Insert Style | SV |
Secondary Material Application ISO Code | M, N |
Finish - Machining | Hardslick |
Primary Material Application ISO Code | K, P |
ANSI Code | SV520318 |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 6, 3.281 in, Measurement System Fractional Inch, ANSI Code SV520318
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 72" Extension (F5072AA)
- ILC Replacement for Black & Decker Ps120 (PS120 BLACK & DECKER)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 18 US)
- FEIN Cb D48/50 Hm-Ultra 50 (63127312010)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- DRILL AMERICA 7/8"x 6" Spade Bit (DMS71-0009)
- Yg-1 Tool Co Solid Spade Drill Bits