Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520238
Zoro # G5498362
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Finish - Machining Hardslick
- Shape Spade
- Manufacturer Grade M48
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520238
- Zoro # G5498362
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 2 9/32 in |
Seat Size | 5 |
Width | 2.281 in |
Insert Size | SV520 |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Finish - Machining | Hardslick |
Shape | Spade |
Manufacturer Grade | M48 |
Rake | Positive |
For Drill Type | Spade Drill |
Material - Machining | High Speed Steel |
Thickness | 0.437 in |
ANSI Code | SV520238 |
Coating Process | PVD |
Included Angle | 144 Degrees |
Insert Style | SV |
Secondary Material Application ISO Code | M, N |
Primary Material Application ISO Code | K, P |
Number of Cutting Edges | 2 |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 5, 0.437 in, Measurement System Fractional Inch, ANSI Code SV520238
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (A27343)
- WESTWARD Hand Tap Set, HSS, M24-3, D8 Limit, PK3 (5TWC2)
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Long Style (10512)
- YG-1 TOOL CO Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated (DH500025)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120360)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- DRILL AMERICA 1-1/4"x 6" Spade Bit (DMS71-0015)
- Yg-1 Tool Co Solid Spade Drill Bits