Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520226
Zoro # G5497881
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Spade
- Included Angle 132 Degrees
- Material - Machining High Speed Steel
- Rake Positive
- Insert Style SV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520226
- Zoro # G5497881
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 2 13/32 in |
Width | 2.406 in |
Seat Size | 4 |
Insert Size | SV520 |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Shape | Spade |
Included Angle | 132 Degrees |
Material - Machining | High Speed Steel |
Rake | Positive |
Insert Style | SV |
Number of Cutting Edges | 2 |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
ANSI Code | SV520226 |
Manufacturer Grade | M48 |
Primary Material Application ISO Code | K, P |
Finish - Machining | Hardslick |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N |
Thickness | 0.312 in |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV520226
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Welders Locking Wrench, 11" (138)
- HOUGEN-OGURA 25/32 in. B Round Die, >1/4-3/8THK (75554)
- TEKTON T20 Star T-Handle Key (KTT32200)
- KEO Countersink, 6 FL, 82 Deg, 1 1/4, TiAlN (55799-TiALN)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- Yg-1 Tool Co Drill Bits