Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520158
Zoro # G5496247
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Seat Size 4
- Finish - Machining Hardslick
- Coating Process PVD
- For Drill Type Spade Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520158
- Zoro # G5496247
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 4 |
Hole Dia. | 1 29/32 in |
Insert Size | SV520 |
Width | 1.875 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Material - Machining | High Speed Steel |
Finish - Machining | Hardslick |
Coating Process | PVD |
For Drill Type | Spade Drill |
ANSI Code | SV520158 |
Thickness | 0.312 in |
Number of Cutting Edges | 2 |
Primary Material Application ISO Code | K, P |
Cutting Direction | Right Hand |
Secondary Material Application ISO Code | M, N |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Insert Style | SV |
Shape | Spade |
Included Angle | 132 Degrees |
Manufacturer Grade | M48 |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV520158
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993CG (J4993CG)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 29/32 in Long, 39/64 in Short (19305)
- HOUGEN 45MM X 76MM 12,000-Series Annular Cutter (12545)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Spade Drill (S08204)
- BOSCH Stubby Spade Bit, 1-1/4 In, 1/4 Hex, 4 In L (DSBS1017)
- Yg-1 Tool Co Drill Bits