Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520144
Zoro # G5495678
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Process PVD
- Width 1.687 in
- Manufacturer Grade M48
- Secondary Material Application Aluminum, Copper, Stainless Steel
- Finish - Machining Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520144
- Zoro # G5495678
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 1.687 in |
Insert Size | SV520 |
Seat Size | 3 |
Hole Dia. | 1 11/16 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Coating Process | PVD |
Manufacturer Grade | M48 |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Finish - Machining | Hardslick |
Insert Style | SV |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Number of Cutting Edges | 2 |
Thickness | 0.25 in |
Secondary Material Application ISO Code | M, N |
Material - Machining | High Speed Steel |
ANSI Code | SV520144 |
Shape | Spade |
Included Angle | 132 Degrees |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 3, 0.25 in, Measurement System Fractional Inch, ANSI Code SV520144
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Professional Heat Shrink System, 120 V, Pistol Handle (PH-1200A-00-SS)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 7 (73307)
- PROTO Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H (J5496R)
- STAR ASIA 39Pc Torx & Hex Key Set (12739)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- BOSCH Spade Bit, 1/2 In (DSB1005)
- Yg-1 Tool Co Solid Spade Drill Bits