Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520122
Zoro # G5495361
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Size SV520
- Thickness 0.187 in
- Hole Dia. 1 11/32 in
- Number of Cutting Edges 2
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520122
- Zoro # G5495361
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV520 |
Hole Dia. | 1 11/32 in |
Seat Size | 2 |
Width | 1.343 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Thickness | 0.187 in |
Number of Cutting Edges | 2 |
Material - Machining | High Speed Steel |
Rake | Positive |
Coating Process | PVD |
Included Angle | 132 Degrees |
Primary Material Application ISO Code | K, P |
Manufacturer Grade | M48 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Shape | Spade |
Finish - Machining | Hardslick |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Insert Style | SV |
ANSI Code | SV520122 |
Secondary Material Application ISO Code | M, N |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 0.187 in, Measurement System Fractional Inch, ANSI Code SV520122
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 01 180)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #30 (C22680)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6519-31)
- KO-KEN Socket Driver 3mm 6 Point 225mm (167M-3)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 120 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x120)
- Yg-1 Tool Co Solid Spade Drill Bits