Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520116
Zoro # G5496107
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Spade
- Material - Machining High Speed Steel
- Primary Material Application ISO Code K, P
- Secondary Material Application ISO Code M, N
- Finish - Machining Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520116
- Zoro # G5496107
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV520 |
Width | 1.25 in |
Seat Size | 2 |
Hole Dia. | 1 1/4 in |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Shape | Spade |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, P |
Secondary Material Application ISO Code | M, N |
Finish - Machining | Hardslick |
Insert Style | SV |
Secondary Material Application | Aluminum, Copper, Stainless Steel |
Number of Cutting Edges | 2 |
Included Angle | 132 Degrees |
ANSI Code | SV520116 |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Manufacturer Grade | M48 |
Thickness | 0.187 in |
Rake | Positive |
Coating Process | PVD |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 0.187 in, Measurement System Fractional Inch, ANSI Code SV520116
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Combination Wrench Set W The Mechanic's Tray, Metric 6 to 24 mm, 19Pcs (CP11390MT)
- DRILL AMERICA 3"-8 HSS Plug Hand Tap (DWTST3-8P)
- PROTO 1 in Drive, 2-5/16 in 6 pt SAE Socket, 6 Points (J10037)
- YG-1 TOOL CO Spiral Point Tap, Plug 2 Flutes (J0283)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- BOSCH Stubby Spade Bit, 7/8 In, 1/2 Hex, 4 In L (DSBS1011)
- Yg-1 Tool Co Drill Bits