Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520100
Zoro # G5496807
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Secondary Material Application ISO Code K, M, N
- Primary Material Application ISO Code K, P
- Material - Machining High Speed Steel
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Finish - Machining Hardslick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520100
- Zoro # G5496807
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 1 in |
Hole Dia. | 1 in |
Insert Size | SV520 |
Seat Size | 2 |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Secondary Material Application ISO Code | K, M, N |
Primary Material Application ISO Code | K, P |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Finish - Machining | Hardslick |
Coating Process | PVD |
Manufacturer Grade | M48 |
Number of Cutting Edges | 2 |
Insert Style | SV |
Shape | Spade |
ANSI Code | SV520100 |
Thickness | 0.187 in |
Included Angle | 132 Degrees |
Rake | Positive |
Cutting Direction | Right Hand |
Secondary Material Application | Aluminum, Cast Iron, Copper Alloy, Stainless Steel |
For Drill Type | Spade Drill |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 2, 0.187 in, Measurement System Fractional Inch, ANSI Code SV520100
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- MIDWEST SNIPS Duct Tightener, 5-1/2 In. L (MW-D2)
- BON TOOL Bon 22-976 Rolling Tamper, 8" (22-976)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- Yg-1 Tool Co Drill Bits