Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520049
Zoro # G5496019
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Spade
- Included Angle 132 Degrees
- Manufacturer Grade M48
- Rake Positive
- Hole Dia. 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520049
- Zoro # G5496019
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 49/64 in |
Width | 0.765 in |
Seat Size | 1 |
Insert Size | SV520 |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Shape | Spade |
Included Angle | 132 Degrees |
Manufacturer Grade | M48 |
Rake | Positive |
Material - Machining | High Speed Steel |
Insert Style | SV |
Cutting Direction | Right Hand |
ANSI Code | SV520049 |
Coating Process | PVD |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Secondary Material Application | Aluminum, Cast Iron, Copper Alloy, Stainless Steel |
Thickness | 0.156 in |
Secondary Material Application ISO Code | K, M, N |
Number of Cutting Edges | 2 |
Finish - Machining | Hardslick |
Primary Material Application ISO Code | K, P |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV520049
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 34x36mm, Includes: Not Applicable (6 34X36)
- CHANNELLOCK Aviation Snip, Straight, 10", Straight, 9.88", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610SS)
- MITUTOYO Gage, Tap/Drill (950-204)
- BOSCH Point Chisel Bit, 16 In, Self Sharpening (HS1936)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- Yg-1 Tool Co Drill Bits