Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV520 Hardslick Coated Premium
Mfr # SV520038
Zoro # G5497437
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Process PVD
- Hole Dia. 19/32 in
- Seat Size 0
- Manufacturer Grade M48
- ANSI Code SV520038
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV520038
- Zoro # G5497437
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 19/32 in |
Seat Size | 0 |
Width | 0.593 in |
Insert Size | SV520 |
Details
Item | Point SV520 Hardslick Coated Premium Cobalt SV Point |
Coating Process | PVD |
Manufacturer Grade | M48 |
ANSI Code | SV520038 |
Secondary Material Application | Aluminum, Cast Iron, Copper Alloy, Stainless Steel |
Primary Material Application ISO Code | K, P |
Included Angle | 132 Degrees |
Finish - Machining | Hardslick |
Rake | Positive |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Insert Style | SV |
Thickness | 0.125 in |
For Drill Type | Spade Drill |
Number of Cutting Edges | 2 |
Secondary Material Application ISO Code | K, M, N |
Shape | Spade |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Description
Point SV520 Hardslick Coated Premium Cobalt SV Point, High Speed Steel, PVD, 0, 0.125 in, Measurement System Fractional Inch, ANSI Code SV520038
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Glow Rod, Hi-Flex, 15 Foot, Pk/3, PK3 (50159)
- EAZYPOWER Tee Star Impact Bit, Size T40, 5/16" (50330/B)
- KOMELON 30 ft. Tape Measure, 1" Blade (4930IM)
- SLICE Utility Blade, General Purpose, PK4 (10408)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- IRWIN Spade Bit, 5/8 In (88810)
- Yg-1 Tool Co Solid Spade Drill Bits