Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175B40
Zoro # G5496700
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Spade
- For Drill Type Spade Drill
- Cutting Direction Right Hand
- Included Angle 144 Degrees
- Manufacturer Grade T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175B40
- Zoro # G5496700
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 8 |
Hole Dia. | 114 mm |
Insert Size | SV175 |
Width | 114 mm |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Shape | Spade |
For Drill Type | Spade Drill |
Cutting Direction | Right Hand |
Included Angle | 144 Degrees |
Manufacturer Grade | T15 |
ANSI Code | SV175B40 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Number of Cutting Edges | 2 |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Thickness | 11.1 mm |
Finish - Machining | H-Coated |
Material - Machining | High Speed Steel |
Insert Style | SV |
Primary Material Application ISO Code | K, P |
Rake | Positive |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 8, 11.1 mm, Measurement System Metric, ANSI Code SV175B40
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-3/16 12PT IMP (MT8808B)
- WESTWARD Hole Saw, Bi-Metal, 3 in. (29VU30)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 9/16-12 Nc (95113)
- STAR ASIA 18 Adjustable Wrench (218)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120360)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- BOSCH 114x6 Spade Bit (DSB1017)
- Yg-1 Tool Co Solid Spade Drill Bits