Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175720
Zoro # G5497391
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining H-Coated
- Insert Style SV
- Number of Cutting Edges 2
- Cutting Direction Right Hand
- Included Angle 144 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175720
- Zoro # G5497391
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV175 |
Hole Dia. | 72 mm |
Seat Size | 5 |
Width | 72 mm |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Finish - Machining | H-Coated |
Insert Style | SV |
Number of Cutting Edges | 2 |
Cutting Direction | Right Hand |
Included Angle | 144 Degrees |
Shape | Spade |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application ISO Code | K, P |
Manufacturer Grade | T15 |
Rake | Positive |
Coating Process | PVD |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M, N, P |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Thickness | 11.1 mm |
ANSI Code | SV175720 |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 5, 11.1 mm, Measurement System Metric, ANSI Code SV175720
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 13/16In x 17In, Tube (NKLT13)
- ZORO SELECT Pull Knob, 0.98" Diameter, Screw L 0.39" (65047)
- MITUTOYO Micrometer, Out, Caliper Type, 2-3/.001" (143-123)
- DYNAMIC Tools 11" Locking Clamp (D055310)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2070)
- Yg-1 Tool Co Solid Spade Drill Bits