Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175590
Zoro # G5495547
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code SV175590
- Number of Cutting Edges 2
- Primary Material Application ISO Code K, P
- Coating Process PVD
- Hole Dia. 59 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175590
- Zoro # G5495547
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 59 mm |
Width | 59 mm |
Seat Size | 4 |
Insert Size | SV175 |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
ANSI Code | SV175590 |
Number of Cutting Edges | 2 |
Primary Material Application ISO Code | K, P |
Coating Process | PVD |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Shape | Spade |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Thickness | 7.9 mm |
Manufacturer Grade | T15 |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Insert Style | SV |
Rake | Positive |
Included Angle | 132 Degrees |
Finish - Machining | H-Coated |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Metric, ANSI Code SV175590
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, plain or threaded blind hole, MBT.40 B-1/4-20-C9 (MBT-B (inch sizes))
- RIDGID Dies, 554 1/2-3/4 Npt Hs (47895)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54469)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 24.88mm (112224880)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- IRWIN Spade Bit, 3/8 In (88806)
- Yg-1 Tool Co Solid Spade Drill Bits