Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175550
Zoro # G5496369
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Insert Style SV
- Material - Machining High Speed Steel
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Insert Size SV175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175550
- Zoro # G5496369
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV175 |
Hole Dia. | 55 mm |
Seat Size | 4 |
Width | 55 mm |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Insert Style | SV |
Material - Machining | High Speed Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
For Drill Type | Spade Drill |
Secondary Material Application ISO Code | M, N, P |
Included Angle | 132 Degrees |
Shape | Spade |
ANSI Code | SV175550 |
Manufacturer Grade | T15 |
Primary Material Application ISO Code | K, P |
Finish - Machining | H-Coated |
Coating Process | PVD |
Thickness | 7.9 mm |
Number of Cutting Edges | 2 |
Rake | Positive |
Cutting Direction | Right Hand |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Metric, ANSI Code SV175550
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (J10042)
- WEILER Drive Mandrel Kit for Nylox Miniature Disc Brushes 3/8" Stem (89024)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Cup & Die Set (4'' Conduit) (HPS412)
- DRILL AMERICA 17/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X17/32)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x36)
- Yg-1 Tool Co Solid Spade Drill Bits