Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175490
Zoro # G5496770
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Size 4
- Secondary Material Application ISO Code M, N, P
- Insert Style SV
- Thickness 7.9 mm
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175490
- Zoro # G5496770
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 4 |
Hole Dia. | 49 mm |
Width | 49 mm |
Insert Size | SV175 |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Secondary Material Application ISO Code | M, N, P |
Insert Style | SV |
Thickness | 7.9 mm |
Number of Cutting Edges | 2 |
Rake | Positive |
Primary Material Application ISO Code | K, P |
Included Angle | 132 Degrees |
Shape | Spade |
Finish - Machining | H-Coated |
ANSI Code | SV175490 |
For Drill Type | Spade Drill |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Manufacturer Grade | T15 |
Coating Process | PVD |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Metric, ANSI Code SV175490
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1016R)
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28584TC)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 48 Bits by X1 Tools (X1E-CON-BIT-SPA-4063x48)
- Yg-1 Tool Co Solid Spade Drill Bits