Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175360
Zoro # G5502127
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- Manufacturer Grade T15
- For Drill Type Spade Drill
- Finish - Machining H-Coated
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175360
- Zoro # G5502127
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 3 |
Hole Dia. | 36 mm |
Width | 36 mm |
Insert Size | SV175 |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Rake | Positive |
Manufacturer Grade | T15 |
For Drill Type | Spade Drill |
Finish - Machining | H-Coated |
Number of Cutting Edges | 2 |
Shape | Spade |
Primary Material Application ISO Code | K, P |
ANSI Code | SV175360 |
Secondary Material Application ISO Code | M, N, P |
Included Angle | 132 Degrees |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Coating Process | PVD |
Insert Style | SV |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Thickness | 6.4 mm |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 3, 6.4 mm, Measurement System Metric, ANSI Code SV175360
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T40 Power Bits (25 Pk) (48-32-4188)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 1 in Size, Standard Socket, Black Phosphate (49-66-6114)
- COLLIS WORKHOLDING HD TAP DRIVER 2 HAND TAP 4MT (70411)
- CRAFTSMAN Metal Sawhorse (CMST11154)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Spade Drill (S08204)
- SURTEK 1 1/2 in. Spade Style Drill Bit For Wood (BP1 1/2)
- Yg-1 Tool Co Solid Spade Drill Bits