Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175350
Zoro # G5501941
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining H-Coated
- Width 35 mm
- Cutting Direction Right Hand
- For Drill Type Spade Drill
- Seat Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175350
- Zoro # G5501941
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 35 mm |
Seat Size | 2 |
Hole Dia. | 35 mm |
Insert Size | SV175 |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Finish - Machining | H-Coated |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Manufacturer Grade | T15 |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Material - Machining | High Speed Steel |
Included Angle | 132 Degrees |
Insert Style | SV |
ANSI Code | SV175350 |
Thickness | 4.8 mm |
Coating Process | PVD |
Rake | Positive |
Shape | Spade |
Number of Cutting Edges | 2 |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application ISO Code | K, P |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Metric, ANSI Code SV175350
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 5618 15TPI Saw Blade (BS5618-15S)
- DAYCO Hose And Tubing Cutter, 93847 (93847)
- K-TOOL INTERNATIONAL Wire Stripper/Crimper Carded, 9" (KTI-56209)
- WESTWARD Snap-off Utility Blade, 18mm W, PK50 (2ZRL8)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Spade Drill (S08204)
- BOSCH 34x6 Spade Bit (DSB1009)
- Yg-1 Tool Co Solid Spade Drill Bits