Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175320
Zoro # G5501801
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Secondary Material Application ISO Code M, N, P
- Finish - Machining H-Coated
- Hole Dia. 32 mm
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175320
- Zoro # G5501801
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 32 mm |
Insert Size | SV175 |
Width | 32 mm |
Seat Size | 2 |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Secondary Material Application ISO Code | M, N, P |
Finish - Machining | H-Coated |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Primary Material Application ISO Code | K, P |
Manufacturer Grade | T15 |
Material - Machining | High Speed Steel |
ANSI Code | SV175320 |
Rake | Positive |
Number of Cutting Edges | 2 |
For Drill Type | Spade Drill |
Thickness | 4.8 mm |
Cutting Direction | Right Hand |
Insert Style | SV |
Coating Process | PVD |
Included Angle | 132 Degrees |
Shape | Spade |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Metric, ANSI Code SV175320
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- KO-KEN Socket 14mm 6 Point 40mm 3/8 Sq. Drive (3300X-14)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814850)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/8 x 6 in. (36440)
- Yg-1 Tool Co Solid Spade Drill Bits