Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175230
Zoro # G5501171
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining H-Coated
- Width 23 mm
- Thickness 4 mm
- Seat Size 1
- Hole Dia. 23 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175230
- Zoro # G5501171
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 23 mm |
Seat Size | 1 |
Hole Dia. | 23 mm |
Insert Size | SV175 |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Finish - Machining | H-Coated |
Thickness | 4 mm |
Shape | Spade |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application ISO Code | K, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Rake | Positive |
Coating Process | PVD |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Number of Cutting Edges | 2 |
Insert Style | SV |
ANSI Code | SV175230 |
Manufacturer Grade | T15 |
For Drill Type | Spade Drill |
Included Angle | 132 Degrees |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 1, 4 mm, Measurement System Metric, ANSI Code SV175230
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Precision Fiber Optic Stripper 0.18 - 0.33 mm (ST-300)
- BLACK & DECKER Brush (650916-01)
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs (CMMT12035)
- DRILLCO 1-1/8, High Sp Fl 1/2" SH NITRO Construction Reamer (428N208-132)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2020)
- Yg-1 Tool Co Solid Spade Drill Bits