Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV175 H-Coated Super Cobalt SV
Mfr # SV175105
Zoro # G5502440
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 2
- Seat Size Y
- Manufacturer Grade T15
- Coating Process PVD
- Insert Size SV175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV175105
- Zoro # G5502440
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | Y |
Insert Size | SV175 |
Width | 10.5 mm |
Hole Dia. | 10.5 mm |
Details
Item | Point SV175 H-Coated Super Cobalt SV Point |
Number of Cutting Edges | 2 |
Manufacturer Grade | T15 |
Coating Process | PVD |
Shape | Spade |
Secondary Material Application ISO Code | M, N, P |
Rake | Positive |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Primary Material Application ISO Code | K, P |
Material - Machining | High Speed Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Finish - Machining | H-Coated |
Included Angle | 132 Degrees |
Insert Style | SV |
Thickness | 2.4 mm |
ANSI Code | SV175105 |
Measurement System | Metric |
Description
Point SV175 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, Y, 2.4 mm, Measurement System Metric, ANSI Code SV175105
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Thread Mill (C95039)
- S.E. TOOLS Telescoping Pocket Magnet (SET923)
- MITUTOYO Dial Indicator (1911AB-10)
- WERA Screwdriver 1/8 in Round (5110001001)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- BOSCH 114x6 Spade Bit (DSB1017)
- Yg-1 Tool Co Drill Bits