Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170B20
Zoro # G5501731
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SV
- Material - Machining High Speed Steel
- Shape Spade
- Seat Size 8
- Secondary Material Application ISO Code M, N, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170B20
- Zoro # G5501731
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 8 |
Insert Size | SV170 |
Hole Dia. | 112 mm |
Width | 112 mm |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Insert Style | SV |
Material - Machining | High Speed Steel |
Shape | Spade |
Secondary Material Application ISO Code | M, N, P |
ANSI Code | SV170B20 |
For Drill Type | Spade Drill |
Thickness | 11.1 mm |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Manufacturer Grade | T15 |
Cutting Direction | Right Hand |
Finish - Machining | Hardslick |
Primary Material Application ISO Code | K, P |
Included Angle | 144 Degrees |
Coating Process | PVD |
Number of Cutting Edges | 2 |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Rake | Positive |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 8, 11.1 mm, Measurement System Metric, ANSI Code SV170B20
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Dry Cutting Type (FLX6-3000)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- VERMONT GAGE Ring Gage, #6-40 Size, Tool Steel (361116050)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.5 hp (CP860)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- WOODOWL Spade Bit 16" x 3/4" (01609)
- Yg-1 Tool Co Drill Bits