Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170900
Zoro # G5501101
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Spade
- Primary Material Application ISO Code K, P
- Finish - Machining Hardslick
- ANSI Code SV170900
- Secondary Material Application ISO Code M, N, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170900
- Zoro # G5501101
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV170 |
Seat Size | 7 |
Width | 90 mm |
Hole Dia. | 90 mm |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Shape | Spade |
Primary Material Application ISO Code | K, P |
Finish - Machining | Hardslick |
ANSI Code | SV170900 |
Secondary Material Application ISO Code | M, N, P |
Number of Cutting Edges | 2 |
Insert Style | SV |
For Drill Type | Spade Drill |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Manufacturer Grade | T15 |
Thickness | 11.1 mm |
Material - Machining | High Speed Steel |
Rake | Positive |
Cutting Direction | Right Hand |
Coating Process | PVD |
Included Angle | 144 Degrees |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 7, 11.1 mm, Measurement System Metric, ANSI Code SV170900
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CA 6 Piece Tool Post Set - Wedge Type 251-444 (3900-5140) (3900-5140)
- STARRETT Pin Gage Set, Plus, 0.061-0.250 In (S4002-250)
- MILWAUKEE TOOL EXACT 7/8" SINK Die (49-16-2705)
- DAYTON AL-5-KW Motor Shaft Arbor Standard Type B Machined Washer (6L107)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- BOSCH Stubby Spade Bit, 1 1/2 In, 1/2 Hex, 4 In L (DSBS1021)
- Yg-1 Tool Co Solid Spade Drill Bits