Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV17064A
Zoro # G5502221
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Hardslick
- ANSI Code SV17064A
- Secondary Material Application ISO Code M, N, P
- Seat Size 5
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV17064A
- Zoro # G5502221
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 5 |
Width | 64 mm |
Hole Dia. | 64 mm |
Insert Size | SV170 |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Finish - Machining | Hardslick |
ANSI Code | SV17064A |
Secondary Material Application ISO Code | M, N, P |
Number of Cutting Edges | 2 |
Rake | Positive |
Included Angle | 132 Degrees |
Insert Style | SV |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
For Drill Type | Spade Drill |
Primary Material Application ISO Code | K, P |
Cutting Direction | Right Hand |
Thickness | 11.1 mm |
Manufacturer Grade | T15 |
Coating Process | PVD |
Material - Machining | High Speed Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 5, 11.1 mm, Measurement System Metric, ANSI Code SV17064A
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401M50)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/4 11 1/2 Npt (97207)
- BVA Gear Puller Hydraulic 50 Ton 3Jaw, HGPT50 (HGPT50)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- BOSCH Spade Bit, 7/16 In (DSB1004)
- Yg-1 Tool Co Drill Bits