Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170600
Zoro # G5501768
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturer Grade T15
- Shape Spade
- Secondary Material Application ISO Code M, N, P
- Coating Process PVD
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170600
- Zoro # G5501768
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 4 |
Insert Size | SV170 |
Hole Dia. | 60 mm |
Width | 60 mm |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Manufacturer Grade | T15 |
Shape | Spade |
Secondary Material Application ISO Code | M, N, P |
Coating Process | PVD |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Finish - Machining | Hardslick |
Insert Style | SV |
Number of Cutting Edges | 2 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
ANSI Code | SV170600 |
Included Angle | 132 Degrees |
Thickness | 7.9 mm |
Rake | Positive |
Material - Machining | High Speed Steel |
For Drill Type | Spade Drill |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Metric, ANSI Code SV170600
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521108X25)
- OSG Screw Machine Drill Bit, #64 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595091)
- PELICAN Casters Black, Series Pelican classic (507)
- DRILL AMERICA 6 Piece Carbon Steel NPT Hex Die Set in Wooden Case (DWTHXNPT-SET)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- IRWIN Spade Bit, 1 In D, 16 In L, 1/4 Hex Shank (88716)
- Yg-1 Tool Co Solid Spade Drill Bits