Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170590
Zoro # G5500891
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Code SV170590
- Hole Dia. 59 mm
- Manufacturer Grade T15
- Included Angle 132 Degrees
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170590
- Zoro # G5500891
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 59 mm |
Seat Size | 4 |
Insert Size | SV170 |
Width | 59 mm |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
ANSI Code | SV170590 |
Manufacturer Grade | T15 |
Included Angle | 132 Degrees |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M, N, P |
Thickness | 7.9 mm |
Number of Cutting Edges | 2 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Primary Material Application ISO Code | K, P |
Rake | Positive |
For Drill Type | Spade Drill |
Insert Style | SV |
Coating Process | PVD |
Cutting Direction | Right Hand |
Shape | Spade |
Finish - Machining | Hardslick |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Metric, ANSI Code SV170590
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 28 Pc Set - (760)
- CENTURY DRILL & TOOL Lazer Spade Bit, 5/16 x 6 in. (36420)
- GUARDAIR Syphon Spray Gun, w/18" Extension 9 cfm (79SG018)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #50 (44120)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- DRILL AMERICA 1/16" Carbide Spade Drill Bit (DMO1/16SPADE)
- Yg-1 Tool Co Drill Bits