Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170510
Zoro # G5500401
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Process PVD
- Thickness 7.9 mm
- Rake Positive
- Shape Spade
- Insert Size SV170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170510
- Zoro # G5500401
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV170 |
Width | 51 mm |
Seat Size | 4 |
Hole Dia. | 51 mm |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Coating Process | PVD |
Thickness | 7.9 mm |
Rake | Positive |
Shape | Spade |
ANSI Code | SV170510 |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Insert Style | SV |
Included Angle | 132 Degrees |
Number of Cutting Edges | 2 |
Manufacturer Grade | T15 |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M, N, P |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Finish - Machining | Hardslick |
For Drill Type | Spade Drill |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 7.9 mm, Measurement System Metric, ANSI Code SV170510
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Deep Impact Socket Set, SAE, 11 pcs (J76111)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7228)
- TOLSEN 36pc SAE/Metric Hex Set-1/16, 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 0.05, 1/16, 5/64, 3/32, (20094)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C62017)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2030)
- Yg-1 Tool Co Drill Bits