Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170450
Zoro # G5498776
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Spade
- Rake Positive
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- ANSI Code SV170450
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170450
- Zoro # G5498776
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 45 mm |
Insert Size | SV170 |
Width | 45 mm |
Seat Size | 3 |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Shape | Spade |
Rake | Positive |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
ANSI Code | SV170450 |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
For Drill Type | Spade Drill |
Coating Process | PVD |
Manufacturer Grade | T15 |
Insert Style | SV |
Included Angle | 132 Degrees |
Number of Cutting Edges | 2 |
Thickness | 6.4 mm |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
Finish - Machining | Hardslick |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 3, 6.4 mm, Measurement System Metric, ANSI Code SV170450
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 30 ft. Tape Measures, 1" Blade (35-238)
- IRWIN Woodboring Bit, 3/4 x 6 IN (3041004)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4778)
- M-D Trowel 3/16X5/32 V Notch (49108)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- Yg-1 Tool Co Drill Bits