Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170440
Zoro # G5499248
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application ISO Code K, P
- ANSI Code SV170440
- Insert Size SV170
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Included Angle 132 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170440
- Zoro # G5499248
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV170 |
Hole Dia. | 44 mm |
Seat Size | 3 |
Width | 44 mm |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Primary Material Application ISO Code | K, P |
ANSI Code | SV170440 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Included Angle | 132 Degrees |
Material - Machining | High Speed Steel |
Finish - Machining | Hardslick |
For Drill Type | Spade Drill |
Insert Style | SV |
Coating Process | PVD |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
Secondary Material Application ISO Code | M, N, P |
Rake | Positive |
Thickness | 6.4 mm |
Cutting Direction | Right Hand |
Number of Cutting Edges | 2 |
Manufacturer Grade | T15 |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 3, 6.4 mm, Measurement System Metric, ANSI Code SV170440
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pkg Of, 2 Screws W/Washers, Pk2 (50188)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- WIHA Torx(R) IP27 5.9" (36474)
- MILWAUKEE TOOL 1/2 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9129)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- IRWIN Spade Bit, 1 3/8 In D, 6 In L, I/4 Shank (88822)
- Yg-1 Tool Co Solid Spade Drill Bits