Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170260
Zoro # G5499239
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Style SV
- Hole Dia. 26 mm
- Insert Size SV170
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Shape Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170260
- Zoro # G5499239
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 26 mm |
Insert Size | SV170 |
Seat Size | 2 |
Width | 26 mm |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Insert Style | SV |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
ANSI Code | SV170260 |
Primary Material Application ISO Code | K, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Finish - Machining | Hardslick |
Included Angle | 132 Degrees |
For Drill Type | Spade Drill |
Thickness | 4.8 mm |
Manufacturer Grade | T15 |
Number of Cutting Edges | 2 |
Cutting Direction | Right Hand |
Rake | Positive |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 2, 4.8 mm, Measurement System Metric, ANSI Code SV170260
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 28-141 Shovel, Round Point Closed Back 47" St Wood Handle (28-141)
- BETA 3/8" Drive Metric, 21 pcs (009100937)
- MILESCRAFT SmallCircleCompass for Cutting Circles with your Router (1210)
- PRIME-LINE 1/8 in., 1/4 in., 3/8 in., 1/2 in. and 3/4 in. Pipe Nipple Extractors 1 Set (RP77355)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- CENTURY DRILL & TOOL Lazer Spade Bit, 1 x 12 in. (36864)
- Yg-1 Tool Co Solid Spade Drill Bits