Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170230
Zoro # G5498511
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 23 mm
- For Drill Type Spade Drill
- Cutting Direction Right Hand
- ANSI Code SV170230
- Secondary Material Application ISO Code M, N, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170230
- Zoro # G5498511
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 23 mm |
Seat Size | 1 |
Width | 23 mm |
Insert Size | SV170 |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
For Drill Type | Spade Drill |
Cutting Direction | Right Hand |
ANSI Code | SV170230 |
Secondary Material Application ISO Code | M, N, P |
Number of Cutting Edges | 2 |
Insert Style | SV |
Finish - Machining | Hardslick |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application ISO Code | K, P |
Manufacturer Grade | T15 |
Rake | Positive |
Thickness | 4 mm |
Material - Machining | High Speed Steel |
Included Angle | 132 Degrees |
Coating Process | PVD |
Shape | Spade |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 1, 4 mm, Measurement System Metric, ANSI Code SV170230
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Hook Blade, Steel, PK100 (HB-96)
- HHIP 1" 82 Degree 3 Flute HSS Countersink (2001-2000)
- POWERTEC 93 in. x 3/4 in. x 10/14 TPI Bi-Metal Band Saw Blade, Package May Vary (13280)
- HUSQVARNA HOSE KIT - VACUMM SENSOR DE110 (536478001)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120216)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- DIABLO Demo Demon 1-1/8 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4060)
- Yg-1 Tool Co Drill Bits