Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV170 Hardslick Coated SuperCobalt
Mfr # SV170200
Zoro # G5499832
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 4 mm
- Coating Process PVD
- ANSI Code SV170200
- Width 20 mm
- For Drill Type Spade Drill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV170200
- Zoro # G5499832
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 20 mm |
Insert Size | SV170 |
Hole Dia. | 20 mm |
Seat Size | 1 |
Details
Item | Point SV170 Hardslick Coated Super Cobalt SV Point |
Thickness | 4 mm |
Coating Process | PVD |
ANSI Code | SV170200 |
For Drill Type | Spade Drill |
Primary Material Application ISO Code | K, P |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Cutting Direction | Right Hand |
Rake | Positive |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Finish - Machining | Hardslick |
Manufacturer Grade | T15 |
Number of Cutting Edges | 2 |
Shape | Spade |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Insert Style | SV |
Included Angle | 132 Degrees |
Measurement System | Metric |
Description
Point SV170 Hardslick Coated Super Cobalt SV Point, High Speed Steel, PVD, 1, 4 mm, Measurement System Metric, ANSI Code SV170200
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2044x1)
- SUP-R-DROP Drop-in Anchor Setting Tool, 3/4 In (1334700)
- HOUGEN 59/64 in. X 2 in. 12,000-Series Annular Cutter (12025)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-02-1/2)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- CENTURY DRILL & TOOL Lazer Spade Bit, 7/8 x 6 in. (36456)
- Yg-1 Tool Co Solid Spade Drill Bits