Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125314
Zoro # G5496238
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cutting Edges 2
- ANSI Code SV125314
- Insert Style SV
- Material - Machining High Speed Steel
- Secondary Material Application ISO Code M, N, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125314
- Zoro # G5496238
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV125 |
Hole Dia. | 3 7/32 in |
Width | 3.218 in |
Seat Size | 6 |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Number of Cutting Edges | 2 |
ANSI Code | SV125314 |
Insert Style | SV |
Material - Machining | High Speed Steel |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application ISO Code | K, P |
Coating Process | PVD |
Rake | Positive |
Finish - Machining | H-Coated |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Thickness | 0.437 in |
Cutting Direction | Right Hand |
Shape | Spade |
Included Angle | 144 Degrees |
Manufacturer Grade | T15 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
For Drill Type | Spade Drill |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 6, 0.437 in, Measurement System Fractional Inch, ANSI Code SV125314
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7/8"x13" Auger Bit (DAG2090)
- EKLIND Torx(R) Plain Torx(R) Key, T7 Tip Size, 3 3/64 in Long, 39/64 in Short (15907)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32118)
- CENTURY DRILL & TOOL Die 5/16-18 NC hex (96203)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- X1 TOOLS 3/8 in. x 12 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-3038x1)
- Yg-1 Tool Co Solid Spade Drill Bits