Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125312
Zoro # G5495370
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size SV125
- Insert Style SV
- Included Angle 144 Degrees
- Hole Dia. 3 3/16 in
- Width 3.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125312
- Zoro # G5495370
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV125 |
Hole Dia. | 3 3/16 in |
Width | 3.187 in |
Seat Size | 6 |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Insert Style | SV |
Included Angle | 144 Degrees |
Rake | Positive |
Material - Machining | High Speed Steel |
ANSI Code | SV125312 |
Primary Material Application ISO Code | K, P |
Thickness | 0.437 in |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
For Drill Type | Spade Drill |
Coating Process | PVD |
Finish - Machining | H-Coated |
Number of Cutting Edges | 2 |
Cutting Direction | Right Hand |
Manufacturer Grade | T15 |
Secondary Material Application ISO Code | M, N, P |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 6, 0.437 in, Measurement System Fractional Inch, ANSI Code SV125312
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- FISKARS Aviation Snip, Ergonomic, Offset, 18 ga (710690-1001)
- GRAY TOOLS Gray Tools Pocket Utility Knife (203)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- BOSCH Spade Bit, 1/2 In (DSB1005)
- Yg-1 Tool Co Solid Spade Drill Bits