Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125300
Zoro # G5497330
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Size 5
- Rake Positive
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Width 3 in
- Primary Material Application ISO Code K, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125300
- Zoro # G5497330
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 5 |
Width | 3 in |
Insert Size | SV125 |
Hole Dia. | 3 in |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Rake | Positive |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Primary Material Application ISO Code | K, P |
ANSI Code | SV125300 |
Insert Style | SV |
Material - Machining | High Speed Steel |
Thickness | 0.437 in |
Finish - Machining | H-Coated |
Number of Cutting Edges | 2 |
For Drill Type | Spade Drill |
Shape | Spade |
Manufacturer Grade | T15 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Cutting Direction | Right Hand |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Included Angle | 144 Degrees |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 5, 0.437 in, Measurement System Fractional Inch, ANSI Code SV125300
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Marine Emergency Tool Box, Plastic, Orange, 11-1/2 in W x 5 in D x 7 in H (131252)
- DRILLCO 14mm x 1.5, Metric Tap Set (28E140BS)
- IDEAL Adj. Wrench, 8", 1-1/8" Cap., Black (35-020)
- ONSRUD 1/4" Three Flute Routing End Mill Ball Nose 2"L (AMC703138)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120228)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120156)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2150)
- Yg-1 Tool Co Drill Bits