Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125256
Zoro # G5495459
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Angle 144 Degrees
- Seat Size 5
- Coating Process PVD
- Hole Dia. 2 7/8 in
- Primary Material Application ISO Code K, P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125256
- Zoro # G5495459
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 5 |
Hole Dia. | 2 7/8 in |
Width | 2.875 in |
Insert Size | SV125 |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Included Angle | 144 Degrees |
Coating Process | PVD |
Primary Material Application ISO Code | K, P |
Insert Style | SV |
Number of Cutting Edges | 2 |
Rake | Positive |
Finish - Machining | H-Coated |
Secondary Material Application ISO Code | M, N, P |
Cutting Direction | Right Hand |
ANSI Code | SV125256 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Material - Machining | High Speed Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Shape | Spade |
Thickness | 0.437 in |
For Drill Type | Spade Drill |
Manufacturer Grade | T15 |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 5, 0.437 in, Measurement System Fractional Inch, ANSI Code SV125256
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- ECONOLINE Nozzle, Ceramic 3/16 In I.D. Lrg (448848)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- WILLIAMS Williams Double Wrench, Open End, Short, Set, 5 pcs. (WS-1605)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- CENTURY DRILL & TOOL Lazer Spade Bit, 11/16 x 6 in. (36444)
- Yg-1 Tool Co Solid Spade Drill Bits