Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125226
Zoro # G5495711
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code SV125226
- Insert Style SV
- Included Angle 132 Degrees
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Finish - Machining H-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125226
- Zoro # G5495711
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV125 |
Width | 2.406 in |
Hole Dia. | 2 13/32 in |
Seat Size | 4 |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
ANSI Code | SV125226 |
Insert Style | SV |
Included Angle | 132 Degrees |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Finish - Machining | H-Coated |
Number of Cutting Edges | 2 |
Shape | Spade |
Cutting Direction | Right Hand |
Manufacturer Grade | T15 |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Primary Material Application ISO Code | K, P |
Rake | Positive |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Thickness | 0.312 in |
For Drill Type | Spade Drill |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV125226
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 3/8In, 0.32PilotDrill (600649P)
- TRIM Silver Tweezers (09996)
- JET N307, 19-Piece, 3Mm X 7In. Needles (N307)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- WOODOWL Spade Bit 16" x 3/8" (01603)
- Yg-1 Tool Co Drill Bits