Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125202
Zoro # G5495641
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application ISO Code K, P
- Cutting Direction Right Hand
- Thickness 0.312 in
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Rake Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125202
- Zoro # G5495641
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 4 |
Insert Size | SV125 |
Hole Dia. | 2 1/32 in |
Width | 2.031 in |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Primary Material Application ISO Code | K, P |
Cutting Direction | Right Hand |
Thickness | 0.312 in |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Rake | Positive |
Shape | Spade |
Material - Machining | High Speed Steel |
Finish - Machining | H-Coated |
Included Angle | 132 Degrees |
Number of Cutting Edges | 2 |
Secondary Material Application ISO Code | M, N, P |
Coating Process | PVD |
Insert Style | SV |
For Drill Type | Spade Drill |
ANSI Code | SV125202 |
Manufacturer Grade | T15 |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 4, 0.312 in, Measurement System Fractional Inch, ANSI Code SV125202
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1/4" ER40 Collets (337733)
- DAYTON Upper Blade (TT35216004G)
- IDEAL Adj. Wrench, 8", 1-1/8" Cap., Black (35-020)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (445657)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- BOSCH Spade Bit, 15/16 In (DSB1012)
- Yg-1 Tool Co Solid Spade Drill Bits