Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125156
Zoro # G5496752
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.25 in
- Insert Style SV
- Width 1.875 in
- Seat Size 3
- Manufacturer Grade T15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125156
- Zoro # G5496752
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 1.875 in |
Seat Size | 3 |
Hole Dia. | 1 7/8 in |
Insert Size | SV125 |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Thickness | 0.25 in |
Insert Style | SV |
Manufacturer Grade | T15 |
ANSI Code | SV125156 |
Number of Cutting Edges | 2 |
Coating Process | PVD |
Shape | Spade |
Finish - Machining | H-Coated |
Rake | Positive |
Included Angle | 132 Degrees |
Cutting Direction | Right Hand |
Primary Material Application ISO Code | K, P |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
For Drill Type | Spade Drill |
Material - Machining | High Speed Steel |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 3, 0.25 in, Measurement System Fractional Inch, ANSI Code SV125156
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, Hex, 5PK (HCBG0605T)
- QUICKCABLE Automatic Wire Stripper, Features: Cuts and Removes Jacket All In One Motion, Professional Grade (420192-001)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33240)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- DIABLO SPEEDemon 1 in. X 6 in. L Spade Bit 2 pk (DSP2130-P2)
- Yg-1 Tool Co Solid Spade Drill Bits