Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125148
Zoro # G5496901
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Code SV125148
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Shape Spade
- Seat Size 3
- Insert Size SV125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125148
- Zoro # G5496901
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Seat Size | 3 |
Insert Size | SV125 |
Hole Dia. | 1 3/4 in |
Width | 1.75 in |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
ANSI Code | SV125148 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Shape | Spade |
Coating Process | PVD |
Finish - Machining | H-Coated |
Insert Style | SV |
Manufacturer Grade | T15 |
Number of Cutting Edges | 2 |
Included Angle | 132 Degrees |
Primary Material Application ISO Code | K, P |
Cutting Direction | Right Hand |
Rake | Positive |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Material - Machining | High Speed Steel |
For Drill Type | Spade Drill |
Thickness | 0.25 in |
Secondary Material Application ISO Code | M, N, P |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 3, 0.25 in, Measurement System Fractional Inch, ANSI Code SV125148
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cable Puller, 9986 lb, 120V, w/Versi Boom (6906)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD45/64)
- WESTCOTT Hobby Knife, Cushion Grip (13974)
- KO-KEN Bit TORX T25 100mm 1/4 Hex Drive (121T.100-T25)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520318)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP1090)
- Yg-1 Tool Co Solid Spade Drill Bits