Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125101
Zoro # G5500410
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Secondary Material Application ISO Code M, N, P
- ANSI Code SV125101
- Hole Dia. 1 1/64 in
- Manufacturer Grade T15
- Insert Style SV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125101
- Zoro # G5500410
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 1 1/64 in |
Seat Size | 2 |
Insert Size | SV125 |
Width | 1.015 in |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Secondary Material Application ISO Code | M, N, P |
ANSI Code | SV125101 |
Manufacturer Grade | T15 |
Insert Style | SV |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Shape | Spade |
Coating Process | PVD |
Thickness | 0.187 in |
Primary Material Application ISO Code | K, P |
Included Angle | 132 Degrees |
Number of Cutting Edges | 2 |
Rake | Positive |
For Drill Type | Spade Drill |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Finish - Machining | H-Coated |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 2, 0.187 in, Measurement System Fractional Inch, ANSI Code SV125101
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Masons Tool Kit, 9 PC (BTK1)
- DRILL AMERICA #1 Carbon Steel Screw Extractor (DEWEZ1)
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length (J4766)
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520100)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- BOSCH Spade Drill Bit Extension, 1/4" Bit Dia. (DQCE1012)
- Yg-1 Tool Co Drill Bits