Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125060
Zoro # G5501110
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel
- Insert Size SV125
- Width 0.937 in
- Thickness 0.156 in
- Shape Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125060
- Zoro # G5501110
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV125 |
Width | 0.937 in |
Seat Size | 1 |
Hole Dia. | 15/16 in |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Thickness | 0.156 in |
Shape | Spade |
ANSI Code | SV125060 |
For Drill Type | Spade Drill |
Primary Material Application ISO Code | K, P |
Number of Cutting Edges | 2 |
Finish - Machining | H-Coated |
Included Angle | 132 Degrees |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Cutting Direction | Right Hand |
Manufacturer Grade | T15 |
Coating Process | PVD |
Secondary Material Application ISO Code | M, N, P |
Material - Machining | High Speed Steel |
Rake | Positive |
Insert Style | SV |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV125060
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793109)
- DRILL AMERICA 13/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB13/16)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525100)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- X1 TOOLS 3/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 24 Bits by X1 Tools (X1E-CON-BIT-SPA-4038x24)
- Yg-1 Tool Co Drill Bits