Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125048
Zoro # G5500718
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rake Positive
- Thickness 0.156 in
- Insert Style SV
- Finish - Machining H-Coated
- Hole Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125048
- Zoro # G5500718
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Hole Dia. | 3/4 in |
Seat Size | 1 |
Width | 0.75 in |
Insert Size | SV125 |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Rake | Positive |
Thickness | 0.156 in |
Insert Style | SV |
Finish - Machining | H-Coated |
Number of Cutting Edges | 2 |
Cutting Direction | Right Hand |
For Drill Type | Spade Drill |
Coating Process | PVD |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Material - Machining | High Speed Steel |
Shape | Spade |
Primary Material Application ISO Code | K, P |
ANSI Code | SV125048 |
Included Angle | 132 Degrees |
Manufacturer Grade | T15 |
Secondary Material Application ISO Code | M, N, P |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 1, 0.156 in, Measurement System Fractional Inch, ANSI Code SV125048
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 4 Pockets, 5119 (5119)
- SUPERIOR STEEL 9-7/8-Inch Long SDS Plus Bull Pointed Chisel Replaces Metabo 630992000 / Bosch HS1415 / 1618600009 (SC1415)
- WIDIA Hand Tap Set, 3 PC, HSS, #6-32, H3 Limit (15240)
- CHANNELLOCK 8 Piece Plier Set Dipped Handle (GS-27)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120052)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525056)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120101)
- DIABLO Demo Demon 1-1/4 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4070)
- Yg-1 Tool Co Solid Spade Drill Bits