Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125035
Zoro # G5501698
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating Process PVD
- Secondary Material Application Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel
- Cutting Direction Right Hand
- Insert Size SV125
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125035
- Zoro # G5501698
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Insert Size | SV125 |
Seat Size | 0 |
Width | 0.546 in |
Hole Dia. | 35/64 in |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Coating Process | PVD |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Cutting Direction | Right Hand |
Number of Cutting Edges | 2 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Thickness | 0.125 in |
Shape | Spade |
Material - Machining | High Speed Steel |
Manufacturer Grade | T15 |
For Drill Type | Spade Drill |
Primary Material Application ISO Code | K, P |
ANSI Code | SV125035 |
Finish - Machining | H-Coated |
Secondary Material Application ISO Code | M, N, P |
Insert Style | SV |
Included Angle | 132 Degrees |
Rake | Positive |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, 0, 0.125 in, Measurement System Fractional Inch, ANSI Code SV125035
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- KO-KEN Socket TORX E24 50mm 3/4 Sq. Drive (16425-E24)
- EXAIR Air Gun Nozzle, 2-3/4 In. L (1107)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120200)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120132)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125048)
- DIABLO Demo Demon 1/2 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4010)
- Yg-1 Tool Co Drill Bits