Shop All Solid Spade Drill Bits
Yg-1 Tool Co
Point SV125 H-Coated Super Cobalt SV
Mfr # SV125025
Zoro # G5500928
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Material Application ISO Code K, P
- Secondary Material Application ISO Code M, N, P
- Width 0.39 in
- Insert Size SV125
- Seat Size Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yg-1 Tool Co
- MFR # SV125025
- Zoro # G5500928
- Country of Origin Korea, Republic of
- Category Solid Spade Drill Bits
Dimensions
Width | 0.39 in |
Insert Size | SV125 |
Seat Size | Y |
Hole Dia. | 25/64 in |
Details
Item | Point SV125 H-Coated Super Cobalt SV Point |
Primary Material Application ISO Code | K, P |
Secondary Material Application ISO Code | M, N, P |
Finish - Machining | H-Coated |
Cutting Direction | Right Hand |
Manufacturer Grade | T15 |
Primary Material Application | Alloy Steel, Carbon Steel, Cast lron, Steel, Structural Steel |
Insert Style | SV |
Material - Machining | High Speed Steel |
ANSI Code | SV125025 |
Included Angle | 132 Degrees |
For Drill Type | Spade Drill |
Secondary Material Application | Aluminum, Copper, Alloy Steel, Stainless Steel, Tool and Die Steel |
Number of Cutting Edges | 2 |
Thickness | 0.093 in |
Shape | Spade |
Coating Process | PVD |
Rake | Positive |
Measurement System | Fractional Inch |
Description
Point SV125 H-Coated Super Cobalt SV Point, High Speed Steel, PVD, Y, 0.093 in, Measurement System Fractional Inch, ANSI Code SV125025
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 1-13/16" Light Duty Multi-Angle Vise with Tray Base (350)
- INSIZE Depth Base Attachment (6140)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11911)
- MILWAUKEE TOOL 1 in. TORX T20 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4614)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120148)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120140)
- YG-1 TOOL CO Spade Drill (S08006)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120034)
- YG-1 TOOL CO Point SV520 Hardslick Coated Premium (SV520236)
- YG-1 TOOL CO Point SV120 Hardslick Super Cobalt SV (SV120232)
- CENTURY DRILL & TOOL Lazer Spade Bit, 3/8 x 6 in. (36424)
- Yg-1 Tool Co Drill Bits